Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zenabrake NC Non-Chlorinated Brake Cleaner., 12PK

  • Mfr # 498705

  • Zoro # G214542805


product price: $85.49
/pk 12, $7.12/ea
Free Shipping & Returns

Key Features

Length
11.2 in
Depth
10.4 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
498705
Zoro #
G214542805
UPC #
-
Country of Origin
United States

Dimensions

Length
11.2 in
Depth
10.4 in
Width
8.5 in

Description

  • •Zenex Zenabrake NC Non-Chlorinated Brake Cleaner. Case 12 cans.
  • •An advanced formula that works fast to efficiently remove oil, grease, brake fluid and brake dust.
  • •Dries fast and leaves no residue.
  • •Does not contain chlorinated solvents that can contaminate waste oil.
  • •Instantly degreases and leaves no residue on brake linings, drums, springs, cylinders, disc brake pads, CV joints, etc.
  • •FEATURES AND BENEFITS High pressure delivery system allows for thorough cleaning of all brake surface parts. Dissolves grease, oils, tar, asphalt, resins, brake fluid, and many other soils.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.