Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zenabrake NF Brake Cleaner net 18 oz., 12PK

  • Mfr # 499325

  • Zoro # G314542903


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Length
11.2 in
Depth
10.4 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499325
Zoro #
G314542903
UPC #
-
Country of Origin
United States

Dimensions

Length
11.2 in
Depth
10.4 in
Width
8.5 in

Description

  • •Zenex Zenabrake NF Brake Cleaner net 18 oz. Case 12 cans.
  • •A safe way to clean and degrease brakes, improve brake performance and help stop disk brake squeal.
  • •Powerful spray removes oil and grease without disassembling the brake unit.
  • •Stops disk brake squeal when caused by contaminants.
  • •Cleans brake linings, drums, springs, cylinders, and disk brake pads.
  • •Non-Flammable formula.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.