Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zenacool Tool Coolant net 18 oz., 12PK

  • Mfr # 499320

  • Zoro # G114542868


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Depth
10.4 in
Width
8.5 in
Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499320
Zoro #
G114542868
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.4 in
Width
8.5 in
Length
11.2 in

Description

  • •Zenex Zenacool Tool Coolant net 18 oz. Case 12 cans.
  • •A blend of fast acting coolants extends the life of drill bits, taps, mills and reamers
  • •Quickly eliminates heat at its source to insure clean and smooth cuts
  • •Cools without lubricants that might burn and decompose
  • •Non-Flammable
  • •Reduces tool temperature

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.