Zoro Homepage

Zenafast Solvent Cleaner & Degreaser Plastic Safe net 13 oz., 12PK

  • Mfr # 499075

  • Zoro # G914542730


product price: $92.15
/pk 12, $7.68/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Depth
10.4 in
Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499075
Zoro #
G914542730
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Depth
10.4 in
Length
11.2 in

Description

  • •Zenex Zenafast Solvent Cleaner & Degreaser Plastic Safe net 13 oz. Case 12 cans.
  • •n advanced formula that efficiently and thoroughly removes oil, grease, lubricants, dirt, tar, and sludge as well as other contaminants.
  • •Cleans Instantly & Evaporates Fast
  • •Non-Chlorinated
  • •Leaves No Residue
  • •Plastic-Safe

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.