Zoro Homepage

Zenafreez Chewing Gum Remover net 7 oz., 12PK

  • Mfr # 496855

  • Zoro # G814542762


product price: $144.99
/pk 12, $12.08/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Depth
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496855
Zoro #
G814542762
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Depth
6.38 in

Description

  • •Zenex Zenafreez Chewing Gum Remover net 7 oz.. Case 12 cans.
  • •Easily Removes Chewing Gum & Candle Wax
  • •Removes candle wax from carpets.
  • •Quick freezing action causes sticky chewing gums to become brittle, allowing easy removal by chipping.
  • •For Use On Carpets, Wood, Concrete, Etc
  • •chewing gum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.