Zoro Homepage

Zenagasket RTV Blue net 8 oz.cans., 6PK

  • Mfr # 494575

  • Zoro # G914542853


product price: $127.99
/pk 6, $21.33/ea
Free Shipping & Returns

Key Features

Length
6 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494575
Zoro #
G914542853
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
4.5 in

Description

  • •Zenex Zenagasket RTV Blue net 8 oz. Case 6 cans.
  • •Temp Range To 400°F
  • •Oxygen Sensor Safe
  • •A high temperature flexible product.
  • •For use on oil pumps, pans, engine cooling components, Valve covers, etc.
  • •Low volatility

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.