Zoro Homepage

Zenagasket RTV Yellow net 8 oz. 1 Can

  • Mfr # 494635-1

  • Zoro # G514542659


product price: $22.29
/ea

Key Features

Width
8 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494635-1
Zoro #
G514542659
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Length
10 in

Description

  • •Zenex Zenagasket RTV Yellow net 8 oz. 1 Can.
  • •Temp Range To 400°F
  • •Oxygen Sensor Safe
  • •A high temperature flexible product.
  • •For use on oil pumps, pans, engine cooling components, Valve covers, etc.
  • •Low volatility

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.