Zoro Homepage

ZenaMax All Purpose Foam Cleaner net 18 oz., 12PK

  • Mfr # 496335

  • Zoro # G114542714


product price: $67.25
/pk 12, $5.60/ea

Key Features

Depth
10.4 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496335
Zoro #
G114542714
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.4 in
Width
8.5 in

Details

Item
All Purpose Cleaner

Description

  • •Zenex ZenaMax All Purpose Foam Cleaner net 18 oz. Case 12 cans.
  • •Penetrates quickly to emulsify and dissolve dirt and soap scum.
  • •Regular use helps keep surfaces like-new.
  • •Thick foam clings to smooth vertical surfaces.
  • •Excellent for cleaning tile and whitening grout.
  • •Fast Acting Clinging Foam. Lifts Away Dirt and Grime.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.