Zoro Homepage

Zenamelt Frost & Ice Remover net 13 oz., 12PK

  • Mfr # 498755

  • Zoro # G114542639


original price: $119.99
10% off
new price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Length
11.2 in
Width
8.5 in
Depth
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
498755
Zoro #
G114542639
UPC #
-
Country of Origin
United States

Dimensions

Length
11.2 in
Width
8.5 in
Depth
10.4 in

Description

  • •Zenex Zenamelt Frost & Ice Remover net 13 oz. Case 12 cans.
  • •Eliminates scraping and potential damage to glass.
  • •Works in any temperature.
  • •Works on windows, headlights, windshields, locks, tires, sidewalks, steps, AC equipment, tail lights and hinges.
  • •A fast acting frost and ice remover specifically formulated to quickly dissolve ice, frost and snow deposits.
  • •Helps prevent freezing when applied in advance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.