Zoro Homepage

Zenaseal RTV Clear net 8 oz. 1 Can

  • Mfr # 494595-1

  • Zoro # G814542816


product price: $24.79
/ea

Key Features

Length
10 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494595-1
Zoro #
G814542816
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
8 in

Description

  • •Zenex Zenaseal RTV Clear net 8 oz. 1 Can.
  • •Silicone Sealer designed to resist mildew staining in most environments.
  • •Permanently Flexible
  • •Bonds Most Materials
  • •Adheres to metal, porcelain, plastics and non-oily woods.
  • •Low volatility, RTV sealant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.