ZenaSheen Stainless Steel Polish Oil Based net 14 oz., 12PK

  • Mfr # 496635

  • Zoro # G314542828


product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Length
11.2 in
Height
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
496635
Zoro #
G314542828
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Length
11.2 in
Height
10.4 in

Description

  • •Zenex ZenaSheen Stainless Steel Polish Oil Based net 14 oz. Case 12 cans.
  • •Safely cleans and polishes a variety of metals in one easy application.
  • •Also safe for use in areas that come into contact with food.
  • •Helps restore original luster.
  • •Prevents finger-marking and rapid resoiling.
  • •Powerful, non-abrasive formula.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.