Zoro Homepage

Zenashine Plus Vinyl w/Plastic Coating net 12 oz., 12PK

  • Mfr # 494735

  • Zoro # G114542875


product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns

Key Features

Depth
10.4 in
Length
11.2 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494735
Zoro #
G114542875
UPC #
-
Country of Origin
United States

Dimensions

Depth
10.4 in
Length
11.2 in
Width
8.5 in

Description

  • •Zenex Zenashine Plus Vinyl w/Plastic Coating net 12 oz. Case 12 cans.
  • •Coating which provides a water-resistant high gloss shine to brighten any plastic or vinyl surface.
  • •Great for those hard-to-reach places.
  • •Features: Watermelon Scent
  • •Works Instantly
  • •No Wiping Great for hard-to-reach areas.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.