Zoro Homepage

ZenaSolv NC Non-Chlorinated Solvent/Degreaser net 12 oz., 12PK

  • Mfr # 498700

  • Zoro # G314542859


product price: $85.49
/pk 12, $7.12/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Depth
10.4 in
Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
498700
Zoro #
G314542859
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Depth
10.4 in
Length
11.2 in

Description

  • •Zenex ZenaSolv NC Non-Chlorinated Solvent/Degreaser net 12 oz. Case 12 Cans.
  • •Evaporates quickly and leaves no residue.
  • •Leaves No Residue
  • •Removes Greases & Oil
  • •Improves performance on equipment by removing grease

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.