Zoro Homepage

Zenasolv Safety Solv Degreaser net 18 oz., 12PK

  • Mfr # 499505

  • Zoro # G014542845


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Depth
10.4 in
Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499505
Zoro #
G014542845
UPC #
-
Country of Origin
United States

Dimensions

Width
8.5 in
Depth
10.4 in
Length
11.2 in

Description

  • •Zenex Zenasolv Safety Solv Degreaser net 18 oz. Case 12 cans.
  • •Unique safety solvent penetrates, degreases and cleans industrial, mechanical equipment without disassembly.
  • •Effectively removes most greases, oil, adhesives, waxes, gums, inks, tars, asphalts, and resins.
  • •Non-conductive. Dielectric strength volts.
  • •Powerful flushing action.
  • •Non-corrosive.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.