Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zenocarb Cleaner net 12 oz. 1 Can

  • Mfr # 494405-1

  • Zoro # G914542709


product price: $8.48
/ea
Sold in multiples of 2 for $16.96

Key Features

Depth
4 in
Length
10 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494405-1
Zoro #
G914542709
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Length
10 in
Width
8 in

Description

  • •Zenex Zenocarb Cleaner net 12 oz. 1 Can.
  • •Instant Tune-Up Formula
  • •Eliminates Rough Idling
  • •Improves Acceleration
  • •Sensor Safe
  • •Cleans the carburetor right down to the bare metal.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.