Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zenocarb Cleaner net 12 oz., 12PK

  • Mfr # 494405

  • Zoro # G314542651


product price: $85.49
/pk 12, $7.12/ea
Free Shipping & Returns

Key Features

Length
11.2 in
Depth
10.4 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494405
Zoro #
G314542651
UPC #
-
Country of Origin
United States

Dimensions

Length
11.2 in
Depth
10.4 in
Width
8.5 in

Description

  • •Zenex Zenocarb Cleaner net 12 oz. Case 12 cans.
  • •Instant Tune-Up Formula
  • •Eliminates Rough Idling
  • •Improves Acceleration
  • •Sensor Safe
  • •Cleans the carburetor right down to the bare metal.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.