Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair - Grey, PK4

  • Mfr # 4400GY4PK

  • Zoro # G0294721


product price: $428.99
/pk 4, $107.25/ea
Free Shipping & Returns

Key Features

Frame Finish
Metal|Polypropylene
Material
Metal|Polypropylene
Height
31
Depth
17
Width
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400GY4PK
Zoro #
G0294721
UPC #
843532025550
Country of Origin
China

Dimensions

Height
31
Depth
17
Width
22
Overall Length
17

Details

Color
Grey
Frame Finish
Metal|Polypropylene
Material
Metal|Polypropylene
Style
Stacking Chair
Item
Stack Chair,Zeng Style,Gray,PK4
Chair Color
Grey

Description

Stack Chair,Zeng Style,Gray,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.