Shop ZENITH METAL

Zenna Home 26 in. H X 16 in. W X 4-1/2 in. D Rectangle Medicine Cabinet/Mirror

  • Mfr # M115
  • Zoro # G2701952

product price: 
$
64.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M115
Zoro #
G2701952
UPC #
43197001153
Country of Origin
United States

Description

With its simple, timeless design and a cabinet made to maximize storage, the Zenna Home Frameless Single Door Medicine Cabinet is a winning addition for any bathroom upgrade project. The cabinet has a durable plastic body and is made for your choice of surface or recessed mount installation. The cabinet's frameless front has a mirror with sleek beveled edges. You can install the cabinet for your choice of left or right side opening. The door has butterfly hinges and a magnetic closure. Inside the cabinet you'll find 2 adjustable plastic shelves to maximize storage. Easy-to-follow illustrated instructions are included for both installation choices.


  • • Durable plastic body
  • • Surface or recessed mount installation
  • • 2 adjustable plastic shelves
  • • Can be installed for left or right side opening door
  • • Size: 16" W x 26" H x 4.5" D
  • • Rough wall opening for recessed mount installation: 13.1" W x 23.1" H x 3" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.