Zenna Home 21-3/4 in. H X 16.13 in. W X 4.5 in. D Rectangle Oak Medicine Cabinet

  • Mfr # K268
  • Zoro # G1764713
product price: 
$
64.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K268
Zoro #
G1764713
UPC #
043197002686
Country of Origin
United States

Description

A nice blend of practical storage with just a hint of elegance courtesy of its rich, oak-finished frame is what you'll find in the Zenna Home Framed Single Door Medicine Cabinet. This versatile cabinet is designed for either surface or recessed mount installation. Its durable plastic body is fronted by an oak-finished framed mirror door. The cabinet can be installed for your choice of left or right side opening to best suit your needs. Inside this compact cabinet, you'll be pleasantly surprised by the storage capacity on its 3 fixed shelves.


  • • Durable plastic body
  • • Surface or recessed mount installation
  • • 3 fixed plastic shelves
  • • Can be installed for left or right side opening door
  • • Size: 16.1" W x 21.8" H x 4.5" D
  • • Rough wall opening for recessed mount installation: 13.4" W x 17.4" H x 2.7" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews