Zoro Homepage
This item is Discontinued.
Zenith Products Zenith Products Chrome Finial Tension Rods  771SS 771SS

Zenith Products Chrome Finial Tension Rods 771SS (Discontinued)

  • Mfr # 771SS
  • Zoro # G003915872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771SS
Zoro #
G003915872
UPC #
43197128034
Country of Origin
China

Description

  • Finial tension rods
  • Fits all standard bath tubs
  • No tools needed installation
  • Chip and rust resistant finish
  • Chrome
  • Fits spaces 42" to 72" wide
  • Length: 2.75
  • Width: 39.1
  • Height: 2.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.