Zenna Home Cool Gray 18'' Wx35'' Hx16''D Shaker Vanity with Wht Cultured Marble Top
- Mfr # SBC18GY
- Zoro # G821885890
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Width
18 in
Countertop Material
Cultured Marble
Height
35 in
Color
Cool Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBC18GY
- Zoro #
- G821885890
- UPC #
- 43197173188
- Country of Origin
- United States
- Countertop Material
- Cultured Marble
- Color
- Cool Gray
- Material
- Engineered Wood
- Tabletop Color
- White
Dimensions
- Depth
- 16 in
- Width
- 18 in
- Height
- 35 in
Description
Fully assembled and include a cultured marble top with integrated bowl and backsplash for a seamless one-piece design. Fully constructed of engineered wood. The doors are finished with a moisture and fade resistant coating. Completed with brushed nickel hardware and durable euro style hinges. Faucet sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.