6409833 86 in. Tension Rod; Chrome & Silver

  • Mfr # 6409833
  • Zoro # G403979719
product price: 
$
50.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6409833
Zoro #
G403979719
UPC #
43197160133
Country of Origin
Unknown

Description

Tension Rod

The adjustable shower curtain rod is easy to install. Rods allow you to quickly add a decorative touch to your bath without the hassle of drilling holes in the wall.

Features
  • Adjustable length
  • Tension design with non-marring end caps
  • Use with shower curtains or window treatments
  • Simple installation that requires no tools
Specifications
  • Color: Silver
  • Finish: Chrome
  • Maximum Length: 86 in.
  • Material: Aluminum
  • Minimum Length: 51 in.
  • Adjustable Length: Yes Tension design with non-marring end caps
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews