6409858 86 in. Baked Enamel Tension Rod; White

  • Mfr # 6409858
  • Zoro # G004027635
product price: 
$
46.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6409858
Zoro #
G004027635
UPC #
43197160140
Country of Origin
Unknown

Description

Baked Enamel Tension Rod

The adjustable shower curtain rod is easy to install. Rods allow you to quickly add a decorative touch to your bath without the hassle of drilling holes in the wall.

Features
  • The rod is made of metal for strength and durability
  • The adjustable Twist Tight tension system allows for fast, no tools installation
Specifications
  • Color: White
  • Maximum Length: 86 in.
  • Finish: Baked Enamel
  • Adjustable Length: Yes
  • Minimum Length: 49 in.
  • Material: Aluminum
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews