10 Gram Tetoron Poly Fiber Glove Liners, 12-Pair, 3PK

  • Mfr # GN025

  • Zoro # G215718322


product price: $65.35
/pk 3, $21.78/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GN025
Zoro #
G215718322
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Zenport GN025 10 Gram Tetoron Poly Fiber Full Finger Glove Liners, 12-Pair are designed to provide a superior layer of comfort and protection for your hands during extended use. Constructed from lightweight yet durable 10-gram nylon, these ambidextrous glove liners are ideal for minimizing irritation caused by prolonged contact with latex, vinyl, or nitrile gloves. Whether used as standalone gloves or liners, they deliver excellent sweat and moisture absorption, ensuring dry and comfortable hands throughout the day.These glove liners are perfect for professionals in healthcare, food service, laboratory work, or any environment requiring frequent glove changes. By acting as a protective buffer, they reduce skin sensitivity and irritation, making them essential for those with sensitive skin or allergies. Their ambidextrous design allows for quick and easy application on either hand, while the durable construction ensures they can be laundered and reused multiple times, providing cost-effective value.Certified under ISO 9002 standards, the Zenport GN025 glove liners meet rigorous quality and safety requirements, offering peace of mind in demanding work environments. Available in a convenient 12-pair pack, these gloves are suitable for a variety of applications, including industrial work, assembly lines, and precision tasks where dexterity and comfort are paramount. Keep your hands protected and productive with these versatile glove liners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.