Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Loaf Perforated Baguette Nonstick Bread Pan, 16 by 9-Inch

  • Mfr # 870002

  • Zoro # G215718315


product price: $43.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870002
Zoro #
G215718315
UPC #
700112236327
Country of Origin
China

Description

The Zenport 870002 Nonstick 3-Loaf Perforated Baguette French Bread Pan is a must-have for baking enthusiasts who love crafting authentic, bakery-quality baguettes from the comfort of their home. With its perforated design, this pan allows complete air circulation around each loaf, ensuring a perfectly crisp crust and an even, golden-brown finish every time. Whether youre a seasoned baker or just starting, this pan is ideal for making three slender loaves of French bread in one easy batch.Crafted from commercial-grade carbon steel, the Zenport 870002 offers superior heat retention and distribution, providing consistent baking results. The durable nonstick coating ensures effortless loaf release and hassle-free cleanup, while its lightweight design makes handling simple. Measuring 16 x 9 x 1 inches, this pan is perfectly sized to hold up to 1.5 pounds of dough per trough, accommodating everything from classic French baguettes to creative artisan recipes.This versatile bread pan can be placed directly on an oven rack or baking stone, offering you the flexibility to achieve that professional stone-baked texture. Designed with practicality in mind, it pairs perfectly with silicone or wooden utensils to preserve the nonstick surface for long-lasting use. Whether for everyday baking or special occasions, this pan makes achieving bakery-worthy results easier than ever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.