Zoro Homepage

5.25-Inch Fruit Clippers, 1.25 in Cut

  • Mfr # H325

  • Zoro # G815800199


product price: $21.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325
Zoro #
G815800199
UPC #
609465726854
Country of Origin
Taiwan, Province of China

Description

The Zenport H325 Fruit Clippers, 5.25-Inch are designed to make fruit harvesting efficient and effortless. Perfect for avocados and other fruits, these clippers are tailored for professionals and enthusiasts who require precision and reliability when working with delicate produce. Whether youre harvesting large quantities of avocados in an orchard or picking fresh fruit from your home garden, the H325 clipper is your ideal tool for clean, efficient cuts.Featuring ergonomic forged stainless steel handles, the H325 ensures durability and comfort during prolonged use. Its bypass cutting blades are engineered for precise cuts that minimize damage to fruit stems, preserving the quality and freshness of your harvest. With a compact 5.25-inch overall length, these clippers are lightweight and easy to handle, making them suitable for both commercial operations and home gardening tasks.The Zenport H325 is specifically crafted to handle fruit stems with a maximum cut width of 0.25 inches, ensuring clean cuts on a variety of produce. Its versatile design and sturdy construction make it indispensable for harvesting citrus, apples, and other fruits alongside avocados. Built for long-lasting performance, these clippers combine convenience, functionality, and high-quality materials to enhance your harvesting experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.