
Adjustable Steel Rake, 12PK
Mfr # ZL201
Zoro # G915626507
product price: $316.99
/pk 12, $26.42/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Head Material
Steel
Tine Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZL201
Zoro #
G915626507
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Head Material
Steel
Tine Material
Steel
Item
Adjustable Rake
Description
Zenport ZL201 Adjustable Steel Rake is your go-to solution for all your yard and garden maintenance needs. Designed with an innovative expandable head, this rake adjusts from 8 inches to a generous 23 inches wide, making it versatile enough to handle both narrow spaces and large, open areas. Whether you're clearing leaves from tight garden beds or raking large piles on your lawn, this tool adapts to the job with ease.Built from high-quality, galvanized steel, the Zenport ZL201 ensures long-lasting durability and superior resistance to rust and corrosion, even in harsh outdoor conditions. The lightweight yet sturdy tubular steel handle provides excellent control and comfort, making extended use less tiring. Perfect for homeowners, gardeners, and landscapers, this rake is built to withstand heavy use without bending or breaking.This adjustable steel rake is ideal for tasks like clearing leaves, debris, and grass clippings, as well as spreading mulch or compost. Its expandable design allows you to cover more ground in fewer strokes when fully extended, while the narrower setting helps you navigate around plants and tight spots with precision. Invest in this versatile tool to keep your yard clean and tidy throughout the seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.