Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Steel Rake, 3PK

  • Mfr # ZL201

  • Zoro # G315626558


product price: $80.88
/pk 3, $26.96/ea
Free Shipping & Returns

Key Features

Head Material
Steel
Tine Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZL201
Zoro #
G315626558
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Head Material
Steel
Tine Material
Steel
Item
Adjustable Rake

Description

Zenport ZL201 Adjustable Steel Rake is your go-to solution for all your yard and garden maintenance needs. Designed with an innovative expandable head, this rake adjusts from 8 inches to a generous 23 inches wide, making it versatile enough to handle both narrow spaces and large, open areas. Whether you're clearing leaves from tight garden beds or raking large piles on your lawn, this tool adapts to the job with ease.Built from high-quality, galvanized steel, the Zenport ZL201 ensures long-lasting durability and superior resistance to rust and corrosion, even in harsh outdoor conditions. The lightweight yet sturdy tubular steel handle provides excellent control and comfort, making extended use less tiring. Perfect for homeowners, gardeners, and landscapers, this rake is built to withstand heavy use without bending or breaking.This adjustable steel rake is ideal for tasks like clearing leaves, debris, and grass clippings, as well as spreading mulch or compost. Its expandable design allows you to cover more ground in fewer strokes when fully extended, while the narrower setting helps you navigate around plants and tight spots with precision. Invest in this versatile tool to keep your yard clean and tidy throughout the seasons.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.