Zoro Homepage

Agrikon Barrel Fruit Picking Bag, 1 Bushel, 12PK

  • Mfr # AG421

  • Zoro # G715800039


product price: $1,086.99
/pk 12, $90.58/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG421
Zoro #
G715800039
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Zenport AG421 Barrel Fruit Picking Bag is your go-to solution for harvesting delicate fruits like apples, pears, and citrus. With a capacity of up to 40 pounds, this 1-bushel bucket bag combines durability, comfort, and practicality, making it ideal for both commercial growers and home orchard enthusiasts. Its lightweight, semi-rigid construction ensures ease of use while maintaining shape under the weight of your harvest.Designed with meticulous attention to detail, the AG421 features foam padding around the mouth and interior to protect delicate fruits from bruising. This thoughtful design ensures you can harvest fragile tree fruit without damage, preserving quality from tree to basket. The foam padding also enhances user comfort, letting you work longer without strain.The bag's heavy-duty cotton strap suspenders are adjustable and built for comfort, allowing for a full range of motion while distributing weight evenly across your shoulders. Whether you're reaching for fruit at higher branches or maneuvering between trees, the dual-strap system keeps the bag securely in place, reducing fatigue during extended picking sessions.Built to last, the polymer bucket is complemented by a tough nylon fabric bottom that resists wear and tear from heavy use. The quick-release closure makes unloading fast and efficient, so you can transition smoothly between trees without wasting time. From backyard gardens to large-scale orchards, this harvesting bag adapts to your needs with reliable performance.The AG421 bag isn't just functional-its optimized for comfort and ease of use. Its semi-rigid ''bucket'' design retains shape even when loaded, making it easier to fill without collapsing. Whether you're harvesting fruits, vegetables, or even nuts, this versatile bag delivers dependable results season after season.Compact yet spacious, the 13 x 11 x 15-inch dimensions make it easy to store and transport while providing ample capacity for a significant yield. At only 3.5 pounds, the bag itself is lightweight, reducing overall load and making it perfect for prolonged use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.