Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agrikon Fruit Picking Bag, 3/4 Bushel

  • Mfr # AG411

  • Zoro # G022629828


product price: $74.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG411
Zoro #
G022629828
UPC #
700112233401
Country of Origin
Taiwan, Province of China

Description

The Zenport AG411 Fruit Picking Bag is an essential tool for orchard workers and backyard growers alike. This versatile 3/4 bushel sling bag is perfect for harvesting apples, pears, citrus, and other tree crops with ease and efficiency. Designed to protect delicate fruits, the soft-shell construction ensures minimal bruising during collection while providing optimal durability for heavy use. Built with superior sewing, riveting, and a heavy-duty adjustable strap, the AG411 can handle loads up to 40 pounds, making it ideal for both professional and recreational fruit picking. The wide, padded shoulder sling ensures comfort during extended use, allowing a full range of motion to maximize productivity. Its ergonomic design includes a cleverly crafted bag lip that stays open for easy fruit placement, while the bottom compartment features a quick-release buckle for effortless unloading. Constructed from tough nylon fabric, this fruit picking bag resists abrasion and offers long-lasting performance. Its water-resistant properties help protect your harvest in various weather conditions, and its lightweight design ensures ease of transport. Whether youre gathering fruits in a commercial orchard or your backyard garden, this bag is designed to make the job faster and easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.