Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agrikon Fruit Picking Bag, 80-Pound

  • Mfr # AG413

  • Zoro # G315800200


product price: $80.75
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG413
Zoro #
G315800200
UPC #
700112237218
Country of Origin
Taiwan, Province of China

Description

The Zenport AG413 Fruit Picking Bag is the ultimate tool for orchard workers and home gardeners, designed to streamline the process of harvesting apples, pears, citrus, and other tree crops. With an 80-pound capacity and a soft-shell design, this durable bag ensures even the most delicate fruits remain protected during collection. Whether you're a professional farmer or a hobbyist, this harvesting solution offers unmatched convenience and efficiency.Constructed from tough, water-resistant nylon fabric, the Zenport AG413 is built to last. The expertly sewn and riveted bag features a mil-spec adjustable strap for a secure and comfortable fit, accommodating users of varying heights. Its wide, padded shoulder sling provides ease of movement while reducing strain during extended use. The innovative bag lip design ensures the opening stays accessible for seamless fruit placement, while the fold-over bottom compartment allows quick and easy unloading.Perfect for a wide range of uses, this fruit picking bag is ideal for harvesting orchard crops, collecting nuts, or even carrying garden produce. Its abrasion-resistant materials and padded support help cushion the fruits, preventing bruising and damage. Lightweight yet sturdy, this bag is the ideal companion for efficient and hassle-free harvesting.Product Dimensions: 4 x 9 x 13.5 inchesProduct Weight: 1.75 pounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.