Ammonia Gas Pressure Gauge, 400 PSI, 10PK

  • Mfr # APG400

  • Zoro # G615577574


product price:  $218.99
/pk 10, $21.90/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APG400
Zoro #
G615577574
UPC #
-
Country of Origin
China

Description

The Zenport APG400 Ammonia Gas Pressure Gauge is specifically designed to accurately measure pressure levels in ammonia NH3 systems, making it ideal for agricultural, industrial, and refrigeration applications. With a pressure range of 0-400 PSI, this gauge offers precise measurements, ensuring reliable monitoring and maintenance of your ammonia systems.Built to last, the Zenport APG400 features a 2.5-inch diameter stainless steel case and bezel, providing durability in demanding environments. The corrosion-resistant stainless steel internal components and 1/4 National Pipe Thread bottom connection ensure the gauge remains reliable even in harsh conditions. Additionally, the PC window provides excellent visibility of the high-contrast dial and readout, making it easy to monitor pressure at a glance. With grade A accuracy 1.6%, this pressure gauge ensures you can trust its readings for effective system management.Whether you're working with ammonia refrigeration, agricultural fertilizer systems, or industrial ammonia applications, the Zenport APG400 Ammonia Gas Pressure Gauge offers both the performance and durability you need. Its designed for easy installation and can handle the toughest environments without compromising on accuracy or longevity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.