Ammonia Gas Pressure Gauge, 60 PSI, 3PK

  • Mfr # APG60

  • Zoro # G915577465


product price: $72.78
/pk 3, $24.26/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APG60
Zoro #
G915577465
UPC #
-
Country of Origin
China

Description

The Zenport APG60 Ammonia Gas Pressure Gauge is specifically engineered for reliable pressure measurement in systems charged with NH3 ammonia. Designed for durability and precision, this 0-60 PSI gauge features a robust stainless steel construction, ensuring long-lasting performance in demanding environments. With its 2.5-inch diameter stainless steel case and bezel, the gauge is resistant to corrosion, making it ideal for ammonia-based systems in industrial, agricultural, or refrigeration applications.Equipped with a PC window and a high-visibility dial, the APG60 allows for clear and accurate readings, even in low-light conditions. Its Grade A accuracy 1.6% ensures dependable monitoring, helping you maintain optimal system performance and safety. The stainless steel 1/4-inch National Pipe Thread NPT bottom connection adds to its durability and seamless integration with various equipment setups. This ammonia-filled pressure gauge is the perfect tool for professionals who demand reliability and ease of use in pressure monitoring.Whether you're managing ammonia storage tanks, agricultural cooling systems, or industrial refrigeration units, the Zenport APG60 provides the precision and resilience needed to ensure system efficiency and safety. Its anti-corrosion design and premium materials make it an excellent choice for environments where durability is a top priority.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.