Zoro Homepage

Beet & Onion Harvest Knife with Hook

  • Mfr # K142

  • Zoro # G615800009


product price: $33.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K142
Zoro #
G615800009
UPC #
643459335912
Country of Origin
China

Description

The Zenport K142 Beet Knife with Hook is a versatile tool designed for efficient harvesting of beets, onions, corn, and other crops. Featuring an 11-inch stainless steel straight-edge blade, this heavy-duty knife is engineered to tackle tough stalks, stems, and vines with ease. Its durable hook, located at the blade's tip, allows you to effortlessly pull out crops from the soil, streamlining your harvest process. The bright orange, textured non-slip handle ensures a secure grip, even in damp or muddy conditions, making it the perfect companion for agricultural and gardening tasks.Ideal for both professional farmers and home gardeners, the Zenport K142 Beet Knife excels in a variety of uses. Its especially effective for harvesting root vegetables like beets and onions or cutting through the sturdy stems of corn plants. Additionally, the sturdy stainless steel construction resists corrosion, ensuring long-lasting performance even with frequent use. The compact yet robust design offers excellent control, making precision cuts and pulls a breeze.Whether you're managing large-scale crops or tending to a small garden, this knifes practical design ensures efficient and comfortable harvesting. The hooked blade provides added functionality, reducing the effort required to lift and separate plants from the soil. With its durable materials and ergonomic handle, the Zenport K142 stands out as an indispensable tool for any harvest season.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.