Zoro Homepage

Brush Clearing Sickle, 9 in Blade, 14.5 in Handle, 12PK

  • Mfr # K315

  • Zoro # G215800232


product price: $385.99
/pk 12, $32.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K315
Zoro #
G215800232
UPC #
-
Country of Origin
China

Description

The Zenport K315 Brush Clearing Sickle is an essential tool for heavy-duty vegetation management. Equipped with a 9-inch high-carbon steel blade and a lightweight 14.5-inch aluminum handle, this sickle is built to handle tough tasks like clearing thick vines, weeds, undergrowth, and small saplings. The razor-sharp straight-edge hooked blade cuts through dense vegetation with precision, making it an invaluable tool for gardeners, landscapers, and outdoor professionals.Designed for both power and comfort, the K315 features ergonomic orange rubber grips that reduce hand fatigue while ensuring excellent control during use. The 14.5-inch aluminum handle provides optimal leverage, enabling you to clear stubborn vegetation with less effort. With its robust construction and sharp edge, this tool is made to last through demanding tasks.Not just for clearing, the K315 also doubles as an efficient harvesting knife, ideal for cutting fruits, berries, and vegetables with ease. Its overall length of 23.5 inches provides a balance of reach and maneuverability, making it versatile for both agricultural and landscaping projects. Whether you're reclaiming overgrown areas or harvesting produce, the Zenport K315 ensures top performance and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.