Zoro Homepage

Brush Clearing Sickle, 9-Inch

  • Mfr # K310

  • Zoro # G215800324


product price: $29.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K310
Zoro #
G215800324
UPC #
710465568846
Country of Origin
Taiwan, Province of China

Description

The Zenport K310 Brush Clearing Sickle is a robust tool designed to simplify the toughest outdoor clearing tasks. With its razor-sharp 9-inch blade crafted from SK5 Japanese high-carbon steel, this sickle delivers powerful, precise cuts through dense vegetation, vines, small saplings, and undergrowth. Whether you're clearing overgrown areas, trimming thick weeds, or managing unruly landscapes, this sickle is your ideal solution for precision and efficiency.Built for durability and ease of use, the K310 features a lightweight aluminum handle that enhances maneuverability while minimizing user fatigue. The straight-edge, hooked blade design ensures optimal cutting performance, allowing you to clear overgrowth faster and with less effort. For added comfort, the soft black rubber grip provides a secure, ergonomic hold, enabling prolonged use without discomfort.This versatile tool isnt just for clearing brush-its also excellent for harvesting fruits, vegetables, and berries with minimal damage to plants. Gardeners, landscapers, and outdoor enthusiasts alike will appreciate the K310's ability to handle a wide range of tasks, making it a must-have for maintaining gardens, yards, or natural spaces.With a total length of just under 18 inches, the Zenport K310 offers the perfect combination of reach and control. Its compact size makes it easy to store and transport, while its rugged construction ensures years of reliable performance. Whether you're taming wild plots of land or trimming intricate garden beds, this sickle is built to meet your demands.Upgrade your outdoor toolset with the Zenport K310 Brush Clearing Sickle and experience the perfect blend of precision, power, and durability for all your clearing and harvesting needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.