Zoro Homepage

Budding and Grafting Knife with Sheath

  • Mfr # K108

  • Zoro # G015800173


product price: $23.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K108
Zoro #
G015800173
UPC #
710465574779
Country of Origin
Taiwan, Province of China

Description

The Zenport Budding and Grafting Knife with Sheath K108 is a precision tool designed to streamline your grafting and budding tasks for trees and vines. Featuring a 3.15-inch 80mm stainless steel blade with a 2.45-inch 62mm cutting edge, this knife is perfect for creating clean, accurate cuts essential for successful plant grafting. Its specially angled blade shape makes it ideal for grafting and budding techniques that join two plants into one healthy, thriving specimen. Whether youre propagating fruit trees or enhancing vineyard growth, this knife is an indispensable addition to your gardening toolkit.The knifes 4.72-inch 120mm bright red plastic handle is ergonomically designed to provide a secure, non-slip grip, ensuring maximum control during delicate tasks. The vibrant red color makes it easy to spot in the field, reducing the risk of losing your tool. Made from durable stainless steel, the blade resists rust and is easy to sanitize, minimizing the chance of contamination and enhancing the success rate of your grafts. A clear plastic sheath is included for safe storage and easy portability, with a convenient belt attachment to keep your knife accessible while you work.Ideal for professional horticulturists, orchardists, and gardening enthusiasts, the Zenport K108 Budding and Grafting Knife is a reliable and versatile tool. Whether youre grafting new trees or maintaining your vineyard, this knife ensures precision, safety, and ease of use for every task.Why Grafting and Budding Are BeneficialGrafting and budding are essential horticultural techniques for enhancing plant growth, improving crop quality, and conserving valuable plant species. By joining two parts of different plants, these methods allow growers to combine desirable traits such as disease resistance, hardiness, and superior fruit production into one plant. This not only boosts agricultural efficiency but also ensures healthier and more resilient plants.Another significant advantage is the ability to propagate plants that do not grow easily from seeds or cuttings. Grafting and budding enable the multiplication of rare or difficult-to-grow varieties, preserving genetic diversity and meeting the demands of specialized markets. For example, heirloom fruit trees or unique ornamental plants can be propagated and cultivated efficiently through these techniques.Finally, these methods are highly economical and time-saving. By grafting a fast-growing rootstock with a desirabl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.