Zoro Homepage

Budding & Grafting Knife, 2-Inch Stainless Steel Blade

  • Mfr # K106A

  • Zoro # G615800023


product price: $14.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K106A
Zoro #
G615800023
UPC #
700112238062
Country of Origin
Taiwan, Province of China

Description

The Zenport K106A Folding Budding and Grafting Knife is a reliable tool for precision tasks in horticulture and agriculture. Whether youre grafting, budding, pruning, or trimming, this knife is designed to meet your needs with efficiency and ease. Its folding design and compact size make it an ideal choice for use in the field, processing plants, or packing sheds.This knife features a 2-inch blade made from SK5 Japanese stainless steel, delivering sharp, durable performance for clean and precise cuts. The vibrant safety orange handle ensures high visibility, helping you locate the tool quickly even in busy environments. With a total length of 6 inches when open and 4 inches when closed, the K106A is compact, portable, and easy to store.Perfect for both professional horticulturists and home gardeners, the Zenport K106A is a versatile tool designed to simplify essential plant care and propagation tasks. Its durable construction and practical features make it an indispensable part of any gardening toolkit.Why Grafting and Budding Are BeneficialGrafting and budding are essential horticultural techniques for enhancing plant growth, improving crop quality, and conserving valuable plant species. By joining two parts of different plants, these methods allow growers to combine desirable traits such as disease resistance, hardiness, and superior fruit production into one plant. This not only boosts agricultural efficiency but also ensures healthier and more resilient plants.Another significant advantage is the ability to propagate plants that do not grow easily from seeds or cuttings. Grafting and budding enable the multiplication of rare or difficult-to-grow varieties, preserving genetic diversity and meeting the demands of specialized markets. For example, heirloom fruit trees or unique ornamental plants can be propagated and cultivated efficiently through these techniques.Finally, these methods are highly economical and time-saving. By grafting a fast-growing rootstock with a desirable scion or bud, growers can accelerate the growth process and reduce the time needed to produce mature, fruiting plants. This is especially beneficial in commercial agriculture, where optimizing yield and minimizing costs are critical. Grafting and budding provide the perfect balance of innovation and tradition, ensuring a sustainable future for plant cultivation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.