Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Christmas Tree Nursery Shearing Knife, 16.25 in Blade, 12PK

  • Mfr # K888

  • Zoro # G315718376


product price: $796.99
/pk 12, $66.42/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K888
Zoro #
G315718376
UPC #
-
Country of Origin
China

Description

The Zenport K888 Christmas Tree Nursery Shearing Knife is a must-have tool for precise shearing and shaping of Christmas trees, shrubs, and nursery plants. With a 1-inch by 16.25-inch stainless steel cutting blade, this knife offers exceptional durability, flexibility, and a razor-sharp edge that delivers clean and accurate cuts with every stroke. Whether you're maintaining tree farms, shaping ornamental shrubs, or pruning nursery plants, this shearing knife is designed to handle demanding tasks with ease.Featuring an 11-inch hardwood handle, this shearing knife is built for comfort and control. The lightweight yet sturdy construction ensures a secure grip, reducing wrist and forearm fatigue during prolonged use. The ergonomic design makes it ideal for professional landscapers, tree growers, and gardening enthusiasts alike. With an overall length of 27 inches, it provides excellent reach for trimming taller branches and achieving a uniform shape in dense foliage.This Zenport K888 shearing knife combines efficiency and ease of use, making it perfect for a wide range of landscaping and gardening applications. Its robust stainless steel blade is resistant to rust and wear, ensuring long-lasting performance season after season. Whether you're shaping Christmas trees for sale or maintaining a manicured hedge, this tool is your go-to solution for achieving pristine results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.