Zoro Homepage

Collapsible Steel Rake, 10PK

  • Mfr # ZL204

  • Zoro # G015626582


product price: $280.99
/pk 10, $28.10/ea
Free Shipping & Returns

Key Features

Head Material
Steel
Tine Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZL204
Zoro #
G015626582
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Head Material
Steel
Tine Material
Steel
Item
Collapsible Rake

Description

The Zenport ZL204 Collapsible Steel Rake is designed to combine convenience, versatility, and durability in one efficient tool. Engineered with an extendable handle and adjustable head, this rake easily transforms from a compact 31.5-inch tool to a full-size 63-inch length. The expandable head adjusts from a narrow 7.5 inches to a broad 22-inch width, allowing you to seamlessly switch between precision work in tight corners and larger areas for quick cleanup. This rake is ideal for both small garden beds and expansive lawns.Built with galvanized steel, the Zenport ZL204 is resistant to rust and corrosion, ensuring long-lasting performance. The sturdy steel tines and easy-grip handle provide excellent control, making it perfect for tasks like gathering leaves, clearing debris, or leveling soil. Whether you're working on delicate flower beds or tackling heavy yard work, this collapsible rake adapts to your needs with ease.For those who prioritize convenience, this rake's collapsible design is a game changer. When not in use, simply retract the handle and head to store it in small spaces like garden sheds or garages. Its lightweight construction also makes it easy to carry, making yard maintenance less of a hassle and more of a pleasure.Adjustable length: expands from 31.5'' to 63''Expandable head: adjusts from 7.5'' to 22'' width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.