Zoro Homepage

Cordless, Battery Powered 6 in Blade Chain Saw, 10PK

  • Mfr # ES78

  • Zoro # G522629656


product price: $5,329.99
/pk 10, $533.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES78
Zoro #
G522629656
UPC #
643459337633
Country of Origin
China

Description

The Zenport ES78 Cordless Battery-Powered Chain Saw is a game-changer for efficient cutting and pruning. Engineered for power, portability, and convenience, this versatile 6-inch chainsaw is perfect for landscaping, pruning, woodcutting, and tackling tough yard tasks. Capable of cutting branches and logs up to 4.3 inches in diameter, it is ideal for gardeners, homeowners, and professional landscapers looking for a lightweight yet durable solution. At only 4.6 pounds with the battery, it delivers excellent maneuverability, reducing fatigue during prolonged use. Equipped with a high-performance 1200-watt brushless motor, the ES78 ensures smooth, quiet operation with impressive cutting power and extended motor life. The included two 25.2-volt, 4 Ah lithium-ion batteries allow for continuous work-use one battery while the other charges with the efficient dual-output charger. With up to 1-2 hours of runtime per battery, this chainsaw keeps you powered for longer, so you can complete big jobs quickly and easily. The integrated oil pump and chain oil reservoir reduce wear and tear on the chain and bar, enhancing durability and maintaining peak performance. For added convenience, the ES78 comes with an impact-resistant form-fitted carrying case that securely stores the saw and its accessories, including screwdrivers, wrenches, a diamond chain file, and oil reservoir applicators. Whether for professional or personal use, this cordless chainsaw is built to deliver reliability and ease of operation in one complete package.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.