Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless, Battery Powered Pole Chain Saw 2.5 Meter Length

  • Mfr # ES672

  • Zoro # G722629685


product price: $719.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES672
Zoro #
G722629685
UPC #
710465574854
Country of Origin
China

Description

The Zenport ES672 Cordless Battery Powered Pole Chain Saw is the ultimate tool for tackling tough pruning and cutting jobs with precision and ease. Designed with an 8-foot telescopic reach, this pole saw extends from 67 to 96 inches, giving you the flexibility to trim high branches and dense foliage without the need for ladders. Featuring an 8-inch chain bar and a cutting capacity of up to 6.3 inches, its perfect for maintaining trees, shrubs, and hedges in residential or commercial settings. Powered by a robust 1200-watt brushless motor, the Zenport ES672 delivers exceptional cutting power to handle demanding tasks. Equipped with two high-capacity 25.2-volt, 4 Ah lithium-ion batteries, this pole saw offers 1-2 hours of runtime per charge, making it ideal for extended projects. The included dual-port charger ensures both batteries are ready to go when you need them, reducing downtime and maximizing productivity. This pole saw is built for user convenience and durability. The adjustable blade angle-ranging from 60 to 180 degrees-allows precise cuts in hard-to-reach areas, while the oversized adjustment knob makes angle changes quick and effortless. An integrated oil pump and reservoir keep the chain and bar lubricated, extending the life of your tool and ensuring smooth, efficient operation every time. Whether youre a homeowner looking to maintain your yard or a professional landscaper managing extensive projects, the Zenport ES672 is a reliable and powerful solution for all your pruning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.