Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Chainsaw, 8-Inch, 25-Volt Battery

  • Mfr # ES88

  • Zoro # G022629743


product price: $649.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES88
Zoro #
G022629743
UPC #
710465574830
Country of Origin
China

Description

The Zenport ES88 Cordless Chainsaw delivers the perfect balance of power and portability for tackling outdoor cutting tasks with ease. Equipped with a robust 1200-watt brushless motor, this lightweight chainsaw cuts up to 6.3 inches in diameter, making it ideal for pruning, trimming, and cutting small logs. Powered by a single 25.2-volt, 4 Ah lithium-ion battery, the ES88 offers a runtime of 1-2 hours, and an included spare battery ensures you can keep working seamlessly while the first battery charges. Designed for durability and efficiency, the ES88 features an automatic oil pump and reservoir, providing consistent lubrication to reduce chain wear and extend tool life. Its manual chain tensioning system allows for precise adjustments, ensuring smooth and accurate cuts. An intuitive LCD display keeps you informed of the battery level and diagnostic codes, so you can stay in control during operation. Weighing just 4.3 pounds with the battery installed, this chainsaw is lightweight and easy to handle, making it perfect for extended use without fatigue. The ES88 comes complete with an impact-resistant carrying case for safe storage and transport, along with essential accessories, including a diamond chain file, screwdrivers, a wrench, and bar oil reservoir applicators. Whether youre maintaining your garden, clearing brush, or preparing firewood, the Zenport ES88 is a versatile and reliable tool for the job. Specifications: Maximum Cutting Diameter: 6.3 inches Runtime: 1-2 hours (per battery) Chain Speed: 3.9 feet per second Bar Length: 8 inches Chain Tension: Manual Lubrication System: Automatic oil pump Display Features: Battery level, diagnostic codes Motor: 1200-watt brushless Voltage: 25.2 V Weight Without Battery: 3.3 pounds Weight With Battery: 4.3 pounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.