Zoro Homepage

Cordless Electric Powered Chain Saw, 4 in Blade

  • Mfr # ES58

  • Zoro # G315800064


product price: $301.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES58
Zoro #
G315800064
UPC #
710465574847
Country of Origin
China

Description

The Zenport ES58 Cordless Electric Chainsaw is your ultimate lightweight, portable cutting solution, perfect for both professional landscapers and home gardening enthusiasts. Designed to handle branches up to 2.3 inches in diameter, this compact powerhouse makes quick work of pruning, trimming, and light cutting tasks. Weighing just 3.9 pounds with the battery, it ensures fatigue-free operation even during extended use. With a runtime of 1-2 hours, youll have ample time to complete your projects without interruptions.Powered by a 300-watt brushless motor, the ES58 delivers reliable cutting performance while reducing maintenance and noise. Its advanced motor technology ensures smooth and efficient operation, making it ideal for pruning fruit trees, maintaining hedges, and other landscaping tasks. The two included 16.8-volt 4 Ah lithium-ion batteries provide the flexibility to charge one battery while using the other, thanks to the 3-slot charger. This setup guarantees continuous cutting for demanding projects.The Zenport ES58 also includes a durable, impact-resistant carrying case to keep the saw and accessories organized and protected. The kit comes complete with a diamond chain file, screwdrivers, wrench, and chain bar oil reservoir applicators for easy maintenance. The integrated oil pump and reservoir help keep the chain and bar lubricated, reducing wear and extending the tools lifespan. Whether youre a professional or a DIY gardener, this cordless chainsaw delivers versatility, convenience, and precision.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.