Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crop Harvest Knife, 7.25-Inch Blade, 12PK

  • Mfr # K114

  • Zoro # G515800253


product price: $172.32
/pk 12, $14.36/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K114
Zoro #
G515800253
UPC #
-
Country of Origin
China

Description

The Zenport K114 Crop Harvest Knife is a versatile and efficient tool designed for agricultural professionals and home gardeners alike. Featuring a durable 7.25-inch stainless steel blade with weight concentrated at the tip, this knife is perfect for delivering precise chopping cuts during harvest. Whether you're harvesting broccoli, cauliflower, squash, or sampling cotton, the K114 ensures clean, effective results with every use. Its design allows for ease of handling, making even repetitive tasks less strenuous.This crop harvest knife is equipped with a bright orange, non-slip plastic handle, offering both comfort and high visibility in the field. The ergonomic grip minimizes fatigue during extended use and provides excellent control even in wet or humid conditions. Its vibrant color ensures you can quickly locate the tool in busy or cluttered work environments, saving time and improving efficiency.With a 12-inch overall length, the Zenport K114 is compact yet robust enough to handle demanding harvesting tasks. Ideal for commercial farms, backyard gardens, or greenhouse operations, this knife is an essential addition to your harvesting toolkit. Its durable construction ensures long-lasting performance, making it a reliable companion for seasons to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.