Zoro Homepage

Deluxe Bent Handle Bud Trimming Scissors, 6.5-Inch, 3PK

  • Mfr # ZS109B

  • Zoro # G415578429


product price: $51.69
/pk 3, $17.23/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZS109B
Zoro #
G415578429
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The Zenport ZS109B Ergonomic Bent Handle Deluxe Trimming Scissors are designed for precision and comfort, making them an essential tool for garden enthusiasts, professional harvesters, and hobbyist growers. Measuring 6.5 inches, these deluxe scissors feature long, slim, razor-sharp carbon steel blades that allow you to effortlessly trim, pick fruit, and remove unwanted parts even in dense, crowded areas. Whether youre pruning delicate grape clusters, trimming bonsai, or handling fine propagation tasks, these scissors provide accuracy and ease for all your trimming needs.With their ergonomic bent handle, the Zenport ZS109B Deluxe Trimming Scissors offer superior comfort, reducing hand fatigue even during prolonged use. The soft bow grips fit comfortably in any hand and are versatile enough for both right- and left-handed users. The carefully designed grip helps maintain control and stability, ensuring every cut is clean and precise. These scissors are particularly popular for harvest trimming, propagation, and other detailed garden tasks where precision is essential.Built from durable carbon steel, the Zenport ZS109B blades retain sharpness, allowing for long-lasting performance across seasons. The 6.5-inch size offers a balanced length for fine control while being long enough to reach into dense plant structures. Lightweight and sturdy, these scissors are easy to carry and use, making them ideal for both small and large gardening projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.