Zoro Homepage

Double-Wide Folding Aluminum Cold Frame Greenhouse

  • Mfr # SH7005-2-ZD

  • Zoro # G722629340


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH7005-2-ZD
Zoro #
G722629340
UPC #
700112237904
Country of Origin
China

Description

Zenport SH7005-2-ZD Double-Wide Folding Aluminum Cold Frame Greenhouse combines practicality and durability to protect your plants from harsh weather. Measuring 3.3 feet (100 cm) wide, 3.3 feet (100 cm) deep, and 1.3 feet (40 cm) high, this compact greenhouse is perfect for seed starting, nurturing fragile sprouts, and extending your growing season. Whether youre gardening on a balcony or in a backyard, its versatile size and design make it suitable for any space. Built with a durable aluminum frame and virtually unbreakable polycarbonate panels, this cold frame greenhouse ensures excellent weather protection and long-lasting performance. The clear panels allow full sunlight exposure while shielding your plants from frost, wind, and rain. Its lightweight, maintenance-free construction makes it easy to assemble and move as needed, while the double-wide design provides ample space for a variety of plants. One of the standout features of the Zenport SH7005-2-ZD is its two opening roof panels, which can be slid out or lifted up to prevent overheating and provide optimal ventilation. Whether youre a beginner gardener or an experienced grower, this affordable greenhouse is a practical addition to your gardening tools, offering a reliable environment to cultivate your plants.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.