Zoro Homepage

Dry Air Pressure Gauge, 160 PSI

  • Mfr # DPG160

  • Zoro # G222629277


product price: $9.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG160
Zoro #
G222629277
UPC #
609465727813
Country of Origin
China

Description

The Zenport DPG160 Dry Air Pressure Gauge is an essential tool for monitoring and managing air pressure in a wide range of applications. Designed with precision and durability in mind, this gauge features a 2.5-inch ABS case with a sturdy 372 plastic window to protect against daily wear and tear. Its 0-160 PSI range and brass internal mechanism ensure consistent performance and reliability, whether youre working on industrial equipment, automotive systems, or air compressors. With grade A accuracy (1.6%), the DPG160 delivers dependable readings to help you maintain optimal pressure levels. Its high-visibility dial and bold number readout make it easy to use, even in low-light conditions, reducing the risk of errors during operation. The 1/4 NPT brass bottom connection is designed for secure and leak-free installation, offering compatibility with most standard air systems. The Zenport DPG160 is perfect for a variety of tasks, including maintaining pneumatic tools, HVAC systems, and tire inflation setups. Its robust construction and user-friendly design make it a reliable choice for professionals and DIY enthusiasts alike. Keep your air systems performing at their best with this versatile and efficient pressure gauge.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.