Zoro Homepage

Dry Air Pressure Gauge, 200 PSI

  • Mfr # DPG200

  • Zoro # G022629965


product price: $9.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG200
Zoro #
G022629965
UPC #
185227000221
Country of Origin
China

Description

The Zenport DPG200 Dry Air Pressure Gauge offers dependable performance and exceptional accuracy for monitoring air pressure across a broad range of applications. Built with a durable 2.5-inch ABS case and a clear, impact-resistant 372 plastic window, this gauge is designed to last. With a measurement range of 0-200 PSI and grade A accuracy (1.6%), it delivers precise readings, making it an essential tool for tasks in automotive, industrial, and agricultural environments. Equipped with a 1/4 NPT brass bottom connection, the DPG200 ensures compatibility with a wide variety of systems, including air compressors, pneumatic tools, and HVAC setups. Its brass internal mechanisms enhance durability, while the dry gauge design simplifies maintenance by eliminating the need for liquid filling. The high-visibility dial and bold number readout make it easy to monitor pressure levels at a glance, even in challenging lighting conditions. Whether you need to maintain consistent air pressure for tools, equipment, or machinery, the Zenport DPG200 is a versatile solution built to meet your needs. Its compact size, durable construction, and reliable performance make it an excellent choice for professionals and hobbyists alike.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.