Zoro Homepage

Dry Air Pressure Gauge, 400 PSI

  • Mfr # DPG400

  • Zoro # G715577535


product price: $14.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG400
Zoro #
G715577535
UPC #
185227000238
Country of Origin
China

Description

The Zenport DPG400 Dry Air Pressure Gauge is a precision tool designed for reliable and accurate pressure measurements up to 400 PSI. Crafted with a 2.5-inch diameter ABS case and a durable 372 plastic window, this gauge is built to withstand rigorous use while providing dependable performance. Its brass internal mechanism ensures long-lasting accuracy and stability, making it an essential tool for professionals and hobbyists alike.Ideal for applications such as HVAC systems, air compressors, and pneumatic tools, the DPG400 excels in providing clear and precise readings. The high-visibility dial and bold number readout enable quick and easy pressure checks, even in low-light conditions. Featuring grade A accuracy 1.6%, this gauge ensures that your equipment operates efficiently and safely.With its 1/4 NPT brass bottom connection, the Zenport DPG400 is easy to install and compatible with a variety of systems. Whether you're monitoring air pressure for industrial tasks or ensuring the proper function of smaller pneumatic systems, this gauge offers the performance and reliability you need. Its robust construction makes it suitable for both professional and occasional use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.